
Male, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Brown
Item #:
257403
Cat #:
17R21-H
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Brown
Overview
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Brown
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Brown
Also known as: 17R21-H
Specifications
Color: | Brown |
Gender: | Male |
Amps: | 690 |
Type: | Cam-Type Connector |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Brown |
Amps: | 690 |
Volts AC: | 600 |
Gender: | Male |
Type: | Cam-Type Connector |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)