Male, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, White
Item #:
257411
Cat #:
17R21-W
UPC:
078477991817
Sign In or Register to view pricing and more.
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
Overview
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, White
Also known as: 078477991817, 17R21-W
Specifications
Mounting: | Panel |
Gender: | Male |
Amps: | 690 |
Color: | White |
Type: | Panel Receptacle |
Material: | Thermoplastic Vulcanizate (TPV) |
Mounting: | Panel |
Amps: | 690 |
Type: | Panel Receptacle |
Gender: | Male |
Color: | White |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)