2’ x 4’ LED Light Panel With Sensor Socket, 30-50K

Item #: 2574152

Cat #: PT4S

UPC: 706762811808

to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Light Panel With Sensor Socket, 25/30/40/45/50 Watt, 120-277V, 3125/3750/5000/5625/6250 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Light Panel With Sensor Socket, 25/30/40/45/50 Watt, 120-277V, 3125/3750/5000/5625/6250 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming

The LED Light Panel brings a new level of control and convenience to interior grid ceiling applications and sensitivity to surrounding daylight conditions and locations. Our LED Light Panel Series features field-selectable wattage and CCT, enabling a wide range of output options from a single fixture. Each fixture includes up to 5 selectable watt settings and 4 options for color temperature (3000K/3500K/4000K/5000K). Expand the capabilities of the LED Light Panel with a pluggable sensor (sold separately) for occupancy sensing and daylight harvesting capabilities which automatically decreases energy use. Each feature can be customized to the preference of the occupants with just a few taps to your mobile device. Our new mobile app, LiteSmart, enables fixtures in a space to be grouped together and function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Settings can be adjusted and pushed live in seconds. Custom scene configurations can also be created to meet the various needs of the space. Once installation is complete, all functionalities can be set up via LiteSmart, then controlled through the app or our wireless remote control SCR054 (sold separately).

Also known as: 706762811808, PT4S

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 45, 25, 30, 40, 50, Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 45, 25, 30, 40, 50, Selectable
Type: 0-10V Dimming
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277