Dual-Head Emergency Light, 65K

Item #: 2574226

Cat #: KT-EM-TP2-WHWL-SU

UPC: 843654165110

to view pricing and more.
Documents & Guides
Emergency Light Thermo Plastic Style 2 White Color 6500K Dual Heads Surface Mount 120-277 Vac Input Emergency Battery Backup

Overview

Emergency Light Thermo Plastic Style 2 White Color 6500K Dual Heads Surface Mount 120-277 Vac Input Emergency Battery Backup
Also known as: 843654165110, KT-EM-TP2-WHWL-SU

Specifications

Color Temperature: 6500 (Daylight)
Color: White
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Volts AC Range: 120 - 277
Color: White