100a Conn Body Asst 3p S2

Item #: 257443

Cat #: ARC1023CD

UPC: 781381440486

to view pricing and more.
Apparc1023cd 100amp Plug

Overview

Apparc1023cd 100amp Plug

Powertite Grounding Style 2 Connector Body, Number Of Poles: 3, Number Of Wires:2, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Materia oat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMAFB11, For ACP1023CD Clamping Ring Plug

Also known as: 781381440486, ARC1023CD

Specifications

Poles: 3
Amps: 100
Phase: 1
Type: Connector Body
Poles: 3
Phase: 1
Amps: 100
Type: Connector Body