MOLDED CASE CIRCUIT BREAKER 240V 125A

Item #: 2574612

Cat #: QGA221254

UPC: 785901491316

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 240V 125A

PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT Q, 125A, 2 pole, circuit breaker has an interrupting rating of 65kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80% with a BC phase connection. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.

Also known as: 785901491316, QGA221254

Specifications

Standards: California Proposition 65
Standards: California Proposition 65