
Wallplate, QuickPort, 2-Gang, 1-Port, ID Windows, Ivory
Item #: 257462
Cat #: 42080-1IP
UPC: 078477951316
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 1-Port, Box Mount, (4) ID Windows, Color: Ivory.
Overview
Wallplate, QuickPort, 2-Gang, 1-Port, Box Mount, (4) ID Windows, Color: Ivory.
QuickPort Wallplate with ID window, dual gang, 1-port, ivory
Also known as: 078477951316, 42080-1IP
Specifications
| Gangs: | 2 |
| Mounting: | Box |
| Material: | Plastic |
| Color: | Ivory |
| Number of Ports: | 1 |
| Gangs: | 2 |
| Material: | Plastic |
| Number of Ports: | 1 |
| Mounting: | Box |
| Color: | Ivory |