6 Watt LED PL 2-PIN; 5000K; 600 Lumens; GX23 Base

Item #: 2574674

Cat #: S28729

UPC: 045923287299

to view pricing and more.
6 Watt LED PL 2-PIN; 5000K; 600 Lumens; GX23 Base; 50000 Average rated hours; 360 deg. Beam Angle; 120-277 Volt; Type B; Ballast Bypass

Overview

6 Watt LED PL 2-PIN; 5000K; 600 Lumens; GX23 Base; 50000 Average rated hours; 360 deg. Beam Angle; 120-277 Volt; Type B; Ballast Bypass

Satco's S28729 6-watt LED lamp features two-sided illumination. This versatile lamp can be installed either vertical or horizontal. When turned on, the lamp is instant-on to full bRightness, with no flickering. This energy efficient lamp delivers 50,000 hours of natural white light.

Also known as: 045923287299, S28729

Specifications

Lumens: 600
Color Temperature: 5000 (Bright White)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Angle: 360°
Volts AC Range: 120 - 277
Lumens: 600
Material: Plastic
Wattage: 6
Dimmable: No
Angle: 360°
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277