This product has been discontinued.

to view pricing and more.
Documents & Guides
Conduit entrance end fitting. This power rated two-piece fitting is designed to accommodate the entrance of 1/2" conduit or align with knockouts on surface mount electrical boxes. For use with LD3/LDPH3 and has breakouts available to work with LD5/LDPH5 a
Overview
Conduit entrance end fitting. This power rated two-piece fitting is designed to accommodate the entrance of 1/2" conduit or align with knockouts on surface mount electrical boxes. For use with LD3/LDPH3 and has breakouts available to work with LD5/LDPH5 a
Also known as: 074983649372, CEFXIG-X
Specifications
| Material: | PVC |
| Color: | International Gray |
| Material: | PVC |
| Color: | International Gray |