GuardLogix 5580 XT Controller, Conformally Coated, Harsh Enviroment

Item #: 2574897

Cat #: 1756-L83ESXT

UPC: 195272565101

to view pricing and more.
Documents & Guides
Controller, GuardLogix 5580 with 10 MB Standard Memory, 5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformally Coated

Overview

Controller, GuardLogix 5580 with 10 MB Standard Memory, 5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformally Coated

Address global safety standards and regulations with the Allen-Bradley® Bulletin 1756 GuardLogix® system. The only true safety controller on the market, this integrated safety controller offers safe and standard control with a single software package. Catalog item 1756-L83ESK is a GuardLogix 5580 from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and GuardLogix are trademarks of Rockwell Automation, Inc.

Also known as: 195272565101, 1756-L83ESXT

Specifications

Mounting: Chassis
Type: Logic Controller, Safety
Family / Style: ControlLogix
Size: 10/5 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Type: Logic Controller, Safety
Size: 10/5 MB