14 WATT 6IN DIRECTIONAL LOW-PROFILE DOWNLIGHT CCT SELECTABLE 120 VOLT WHITE FINISH

Item #: 2575626

Cat #: S11879

UPC: 045923118791

to view pricing and more.
14 WATT 6IN DIRECTIONAL LOW-PROFILE DOWNLIGHT CCT SELECTABLE 120 VOLT WHITE FINISH

Overview

14 WATT 6IN DIRECTIONAL LOW-PROFILE DOWNLIGHT CCT SELECTABLE 120 VOLT WHITE FINISH

SATCO|NUVO’s S11879 LED Low Profile Directional Downlight illuminates your space with precision and style. This downlight is an 14-Watt, 6-inch round model with a 5 CCT color temperature selectable option. It features a 360 degree rotation and a 30 degree tilt to customize your lighting experience. The remote driver provides easy installation. With a high CRI of 90 and damp location rating, it’s the perfect blend of aesthetics and performance.

Also known as: 045923118791, S11879

Specifications

Size: 6 in
Volts AC: 120
Lumens: 1100
Color: White
Wattage: 14
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Lumens: 1100
Wattage: 14
Dimmable: Yes
Volts AC: 120
Color: White
Standards: California Proposition 65
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)