Wallplate, QuickPort, 2-Gang, 8-Port, ID Windows, Black

Item #: 257572

Cat #: 42080-8EP

UPC: 078477951637

to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 8-Port, Box Mount, (4) ID Windows, Color: Black.

Overview

Wallplate, QuickPort, 2-Gang, 8-Port, Box Mount, (4) ID Windows, Color: Black.

QuickPort Wallplate with ID window, dual gang, 8-port, black

Also known as: 078477951637, 42080-8EP

Specifications

Gangs: 2
Mounting: Box
Color: Black
Material: Plastic
Number of Ports: 8
Gangs: 2
Color: Black
Number of Ports: 8
Mounting: Box
Material: Plastic