TESYS SK - MINI CONTACTOR - 2P (2 NO) - AC-1 - 690 V 12 A - 24 V DC COIL

Item #: 2575739

Cat #: LP1SK0600BD

UPC: 389110563934

to view pricing and more.
TESYS SK - MINI CONTACTOR - 2P (2 NO) - AC-1 - 690 V 12 A - 24 V DC COIL

Overview

TESYS SK - MINI CONTACTOR - 2P (2 NO) - AC-1 - 690 V 12 A - 24 V DC COIL

TeSys SK mini-contactor, 2 poles (2NO), for non inductive load applications up to 12A/690V AC-1, and for 1-phase motor control applications up to 6A/690V AC-3 (for 3-phase motors an add-on contact block LA1SK must be mounted on contactor). It provides a 24V DC control circuit with no inrush consumption, connection by screw clamp terminals. For operating rates until 1200 cycles/hour and ambient temperature -20/+50°C, it procures high reliability and durability. Compact (27mm width), for clipping on a 35mm DIN rail. Add-on contact blocks LA1SK (power pole, instantaneous auxiliary contacts) and suppressor modules LA4SK available (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).

Also known as: 389110563934, LP1SK0600BD

Specifications

No Specifications Available