CCTV APPLICATION CABLE 18AWG, RG-6/U, Direct Burial

Item #: 257576

Cat #: 1920610608

UPC: 029892248277

to view pricing and more.
Documents & Guides
Coaxial Cable, 18 AWG, RG-6/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.274", Color: Black, Reel Length: 1000 ft.

Overview

Coaxial Cable, 18 AWG, RG-6/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.274", Color: Black, Reel Length: 1000 ft.
Also known as: 029892248277, 1920610608

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Type: RG6
Jacket: CPE
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Black
Type: RG6
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Jacket: CPE