200 Amp Connector Body, 4-Pole, 4-Wire

Item #: 257590

Cat #: ARC20044CD

UPC: 781381447621

to view pricing and more.
200 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

Overview

200 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.

Also known as: 781381447621, ARC20044CD

Specifications

Amps: 200
Color: Metallic
Type: Connector
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 200
Type: Connector
Material: Aluminum
Color: Metallic
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4