3/16IN X 6IN HAMMER DRILL BIT 25PK

Item #: 2575956

Cat #: 48-20-9106

UPC: 045242546527

to view pricing and more.
Documents & Guides
3/16IN X 6IN HAMMER DRILL BIT 25PK

Overview

3/16IN X 6IN HAMMER DRILL BIT 25PK

The MILWAUKEE® 3/16" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit 25 Pack uses a sharpened carbide tip and edges to deliver up to 5x longer life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. The wide flute design removes dust faster, reducing heat and delivering more holes per charge. Milwaukee SHOCKWAVE™ Carbide Hammer Drill Bits have a 1/4" Hex Shank for versatility and are compatible with both impacts and hammer drills.

Also known as: 045242546527, 48-20-9106

Features & Benefits

  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Precision ground carbide tip for less bit walking
  • Wide flute design removes dust faster, reducing heat & delivering more holes per charge
  • Ideal for concrete, brick, and block
  • 1/4 in. Hex shank for added tool versatility

Specifications

Size: 3/16 in
Size: 3/16 in