Relay, Control, 10A, 600VAC, 480VAC Coil, 2P, NO Contacts

Item #: 257606
Cat #: 8501XO20V06
UPC:
Sign In or Register to view pricing and more.
Relay, Control, 10 Amp, 600 Volt AC, 480 Volt AC Coil, 2-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals

Overview

Relay, Control, 10 Amp, 600 Volt AC, 480 Volt AC Coil, 2-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Also known as: 8501XO20V06

Specifications

Mounting: Panel
Poles: 2
Type: Control, Relay
Amps: 10
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Mounting: Panel
Type: Control, Relay
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Amps: 10
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)