STARTER 600VAC 45AMP NEMA +OPTIONS

Item #: 2576176

Cat #: 8536SDA1V02AS

UPC: 785901719632

to view pricing and more.

Overview

STARTER 600VAC 45AMP NEMA +OPTIONS

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 3 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 12/3R dusttight and driptight industrial use enclosure is used to protect this starter. Enclosure is 16.00 inches tall, 8.13 inches wide and 9.28 inches deep. A wide variety of accessories are available for Type S starters. This starter is supplied with START STOP momentary push buttons. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Also known as: 785901719632, 8536SDA1V02AS

Specifications

Standards: California Proposition 65
Standards: California Proposition 65