
SURGE ARRESTER MULTI9 PRD1 75R 4P 120/208 V
Item #: 2576298
Cat #: M9L17208
UPC: 606481585991
Overview
This Multi9 PRD1 product is a surge arrester. it can be installed in a variety of installations including service entrance, branch panels and control panel environments. It is connected to electrical distribution network. Its surge arrester class type is type 1. The Imax maximum discharge current is 75kA. It can be associated with a 30A and C curve tripping circuit breaker. The Uc maximum continuous operating voltage is 175VAC in common mode (L/N). The In nominal discharge current is 20kA (L/PE). The Up maximum voltage protection level is 600V (L/N) and 1200V (L/L). It can be mounted on DIN rail for modular installation. Its width is 8 pitches of 9mm. The degree of protection is NEMA 1. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 85°C. This product complies with UL 1449 standard.