Surface-Mount Back Box, Dual-Gang, Gray, Fire Retardant Phenolic

Item #: 257684

Cat #: 42777-2GB

UPC: 078477953716

Sign In or Register to view pricing and more.
Documents & Guides
Surface-Mount Back Box, 2-Gang, Gray, Fire Retardant Phenolic, 1.45" Deep

Overview

Surface-Mount Back Box, 2-Gang, Gray, Fire Retardant Phenolic, 1.45" Deep

Surface Mount Backbox, Dual Gang, Grey, Box Depth Is 1.45 Inches

Also known as: 078477953716, 42777-2GB

Specifications

Width: 4.770 in
Gangs: 2
Mounting: Surface
Color: Gray
Material: Plastic
Depth: 1.450 in
Height: 4.720 in
Width: 4.770 in
Mounting: Surface
Material: Plastic
Height: 4.720 in
Gangs: 2
Color: Gray
Depth: 1.450 in