Surface-Mount Back Box, Dual-Gang, White, Fire Retardant Phenolic

Item #: 257692

Cat #: 42777-2WA

UPC: 078477953754

Sign In or Register to view pricing and more.
Documents & Guides
Surface-Mount Back Box, Dual-Gang, White, Fire Retardant Phenolic, 1.89" Deep

Overview

Surface-Mount Back Box, Dual-Gang, White, Fire Retardant Phenolic, 1.89" Deep

Surface Mount Backbox, Dual Gang, White, Box Depth Is 1.89 Inches

Also known as: 078477953754, 42777-2WA, single gang surface mount box

Specifications

Width: 4.770 in
Gangs: 2
Mounting: Surface
Material: Plastic
Depth: 1.890 in
Color: White
Height: 4.720 in
Width: 4.770 in
Mounting: Surface
Depth: 1.890 in
Height: 4.720 in
Gangs: 2
Material: Plastic
Color: White