AC Drive, PowerFlex 755TS , Dual Embedded EtherNet/IP, 545A, 480VAC, 450HP/ND, 350HP/HD, Frame 7A, IP20/00, Open

Item #: 2576980

Cat #: 20G2AND545JN0NNNNN

UPC: 197734021811

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755TS , With Dual Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, IP20/IP00, NEMA/UL Open Type, 480 Volt AC, 3-Phase, 545 Amps, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, CM Jumper Installed, Blank (No HIM), Frame 7A

Overview

AC Drive, PowerFlex 755TS , With Dual Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, IP20/IP00, NEMA/UL Open Type, 480 Volt AC, 3-Phase, 545 Amps, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, CM Jumper Installed, Blank (No HIM), Frame 7A

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 197734021811, 20G2AND545JN0NNNNN

Specifications

Horsepower: 450, 350
Type: AC Drive, Air Cooled
Volts AC: 480
IP/NEMA Rating: IP00, IP20
Amps: 545
Size: 7A
Horsepower: 450, 350
Volts AC: 480
Amps: 545
Type: AC Drive, Air Cooled
IP/NEMA Rating: IP00, IP20
Size: 7A