Duplex Receptacle, 20A, 125Volt, Narrow, 5-20R, Ivory
Item #:
2577
Cat #:
5352-I
UPC:
078477819616
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Ivory.
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Ivory.
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Ivory
Also known as: 078477819616, 5352-I
Specifications
Type: | Receptacle, Industrial Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Industrial Grade, Duplex, Self-Grounding |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)