200A RECEPT INT GROUP 4P S1

Item #: 257756

Cat #: ARI20044

UPC: 781381131681

to view pricing and more.
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Max

Overview

Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Max
Also known as: 781381131681, ARI20044

Specifications

Amps: 200
Type: Receptacle
Poles: 4
Volts AC: 600
Material: Aluminum
Amps: 200
Poles: 4
Material: Aluminum
Type: Receptacle
Volts AC: 600