10" Insulated Crimping/Cutting Tool

Item #: 25776

Cat #: 1005-INS

UPC: 092644742057

to view pricing and more.
Insulated Crimping & Cutting Tool, Capacity: 10 - 22 AWG, Length: 10"

Overview

Insulated Crimping & Cutting Tool, Capacity: 10 - 22 AWG, Length: 10"

The Klein Tools Insulated Crimping/Cutting Tool crimps wire from 10 to 22 AWG. This crimper/cutter features orange plastic-dipped handles and a tapered nose for working in confined spaces.

Also known as: 092644742057, 1005-INS

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Crimper
Color: Orange
Length: 10 in
Standards: California Proposition 65
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Color: Orange
Standards: California Proposition 65
Type: Crimper
Length: 10 in