60A, 250VDC/600VAC, Powertite Replacement Interior

Item #: 257785

Cat #: ARI6044

UPC: 781381166478

to view pricing and more.
60 Amp, 250 VDC/600 VAC, Powertite Grounding Style Replacement Receptacle, 4P4W, Wire Size: 6 - 2 Awg, 3 Phase

Overview

60 Amp, 250 VDC/600 VAC, Powertite Grounding Style Replacement Receptacle, 4P4W, Wire Size: 6 - 2 Awg, 3 Phase

Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp A Standard: C22.2No. 182.1; CSA Certified: 065179; NEMA FB11, For API-6044 Plug

Also known as: 781381166478, ARI6044

Specifications

Type: Replacement Receptacle, Grounding Style
Poles: 4
Volts AC: 600
Amps: 60
Material: Aluminum
Type: Replacement Receptacle, Grounding Style
Volts AC: 600
Material: Aluminum
Poles: 4
Amps: 60