POT 2W 50V 10K OHM W/LGD

Item #: 2577874

Cat #: 10250T33336

UPC: 782113284323

to view pricing and more.
Documents & Guides
POT 2W 50V 10K OHM W/LGD

Overview

POT 2W 50V 10K OHM W/LGD
Also known as: 782113284323, 10250T33336

Specifications

Type: Heavy-Duty
Ohms: 10 k
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Ohms: 10 k