
Wallplate, Quickport, 2-Port, 1-Gang, Light Almond
Item #: 257788
Cat #: 41080-2TL
UPC: 078477411261
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate for large connectors, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Light Almond.
Overview
Wallplate for large connectors, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Light Almond.
QuickPort Wallplate For Large Connectors, Single Gang, 2-Port, Light Almond
Also known as: 078477411261, 41080-2TL
Specifications
| Mounting: | Flush |
| Color: | Light Almond |
| Material: | Plastic |
| Gangs: | 1 |
| Number of Ports: | 2 |
| Mounting: | Flush |
| Material: | Plastic |
| Number of Ports: | 2 |
| Color: | Light Almond |
| Gangs: | 1 |