This product may not be available in all locations.

I/O Module, Discrete Input, Modicon, Quantum, 32 Points, 4 Channel, 24VAC
Item #: 257793
Cat #: 140DAI35300
UPC: 595861126889
to view pricing and more.
I/O Module, Discrete Input, Modicon, Quantum, 32 Points, 4 Channel, 24 Volt AC
Overview
I/O Module, Discrete Input, Modicon, Quantum, 32 Points, 4 Channel, 24 Volt AC
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 595861126889, 140DAI35300
Specifications
| Mounting: | Chassis |
| Type: | I/O Module |
| Volts AC: | 24 |
| Standards: | California Proposition 65 |
| Mounting: | Chassis |
| Volts AC: | 24 |
| Type: | I/O Module |
| Standards: | California Proposition 65 |