1-Gang Empty Backplate

Item #: 2577965

Cat #: DS-BP1Q-WHNL-UCX

UPC: 850022963278

Sign In or Register to view pricing and more.
Documents & Guides
Single-Gang Empty Backplate, 4.45" x 2.93" x 1.73"

Overview

Single-Gang Empty Backplate, 4.45" x 2.93" x 1.73"
Also known as: 850022963278, DS-BP1Q-WHNL-UCX

Specifications

Gangs: 1
Gangs: 1