Solar Panel, Prime Series, 440 Watts

Item #: 2578020

Cat #: SIL-440-QD

UPC:

to view pricing and more.
Solar Panel, Prime Series, 440 Watts, 108 Half-Cell, 1000 Volt DC, 67.800 x 44.600 x 1.370 Inch, 46.300 Pounds, Aluminum With Black Finish

Overview

Solar Panel, Prime Series, 440 Watts, 108 Half-Cell, 1000 Volt DC, 67.800 x 44.600 x 1.370 Inch, 46.300 Pounds, Aluminum With Black Finish

Silfab Prime NTC utilizes next-generation N-type solar cell technology, contributing to significantly higher efficiency levels and longevity while maximizing energy production and reduced degradation over time. The triple black design looks clean and elegant.

Also known as: SIL-440-QD

Specifications

Volts DC: 1000
Color: Black
Amps: 25
Weight: 43.000 lbs
Depth: 35 mm
Number of Cells: 108
Width: 1133 mm
Height: 1721 mm
Volts DC: 1000
Amps: 25
Depth: 35 mm
Width: 1133 mm
Color: Black
Weight: 43.000 lbs
Number of Cells: 108
Height: 1721 mm