This product may not be available in all locations.

I/O Module, Modicon Quantum, 16 Outputs, 20-253VAC, Discrete Output
Item #: 257816
Cat #: 140DAO84000
UPC: 595861126971
to view pricing and more.
I/O Module, Modicon Quantum, 16 Output, Isolated, 16 x 1 Channels, 20 - 253 Volt AC, Discrete Output
Overview
I/O Module, Modicon Quantum, 16 Output, Isolated, 16 x 1 Channels, 20 - 253 Volt AC, Discrete Output
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 595861126971, 140DAO84000
Specifications
| Mounting: | Chassis |
| Type: | I/O Module, Output |
| Size: | 16 point |
| Standards: | California Proposition 65 |
| Mounting: | Chassis |
| Size: | 16 point |
| Type: | I/O Module, Output |
| Standards: | California Proposition 65 |