
Liquidtight Connector, Insulated, Size: 1-1/4", Wire Range: 8 - 1/0 AWG
Item #: 257835
Cat #: 5335GR
UPC: 786210900018
to view pricing and more.
Documents & Guides
Liquidtight Connector, Insulated, Size: 1-1/4 Inch, Wire Range: 8 - 1/0 AWG, Material/Finish: Steel/Zinc
Overview
Liquidtight Connector, Insulated, Size: 1-1/4 Inch, Wire Range: 8 - 1/0 AWG, Material/Finish: Steel/Zinc
Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.
Also known as: 786210900018, 5335GR
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Diameter: | 1 1/4 in |
| Material: | Steel |