This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Explosion-Proof Junction Box, Hub Size 2 Inch, Overall Size 15.5 Inch L x 13.88 Inch W x 8.69 Inch D, Inner Size 11.13 Inch L x 9 Inch W x 4.81 Inch D, Cover Type Bolt-On, Hinged, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/9EFG, IP66, Body Material Sand Cast Copper-Free Aluminum, Body Finish Shot Blast, Cover Material Sand Cast Copper-Free Aluminum, Cover Finish Shot Blast, Mounting Horizontal/Vertical with Slotted Feet, Approval UL 886, CSA C22.2, Application Hazardous Location, Used On Terminal, Splicing wire, Pull box, Bus box, Includes Stainless Steel Cover Bolt, Neoprene O-Ring, Galvanized Steel Mounting Pan
Overview
Explosion-Proof Junction Box, Hub Size 2 Inch, Overall Size 15.5 Inch L x 13.88 Inch W x 8.69 Inch D, Inner Size 11.13 Inch L x 9 Inch W x 4.81 Inch D, Cover Type Bolt-On, Hinged, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/9EFG, IP66, Body Material Sand Cast Copper-Free Aluminum, Body Finish Shot Blast, Cover Material Sand Cast Copper-Free Aluminum, Cover Finish Shot Blast, Mounting Horizontal/Vertical with Slotted Feet, Approval UL 886, CSA C22.2, Application Hazardous Location, Used On Terminal, Splicing wire, Pull box, Bus box, Includes Stainless Steel Cover Bolt, Neoprene O-Ring, Galvanized Steel Mounting Pan
Also known as: 781381846349, AJBEW091105
Specifications
No Specifications Available