4-Way Adh Cable Tie Mount, 0.5"x0.5", Black

Item #: 257873

Cat #: ABM1M-AT-M0

UPC: 074983451517

to view pricing and more.
Documents & Guides
4-Way Adhesive-Backed Cable Tie Mount, 0.50" Long x 0.50" Wide (12.7 x 12.7 mm), Weather/UV Resistant Nylon 6.6, Outdoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 1000

Overview

4-Way Adhesive-Backed Cable Tie Mount, 0.50" Long x 0.50" Wide (12.7 x 12.7 mm), Weather/UV Resistant Nylon 6.6, Outdoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 1000
Also known as: 074983451517, ABM1M-AT-M0

Specifications

Width: 0.500 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 0.500 in
Width: 0.500 in
Mounting: Adhesive, # 6 Screw
Length: 0.500 in
Color: Black
Material: Nylon