Cable Clip, 90 Degree, Clamping Range 0.03 - 0.13", Stainless Steel

Item #: 2578791

Cat #: S6476

UPC:

to view pricing and more.
Documents & Guides
Cable Clip, 90 Degree, Clamping Range 0.03 - 0.13 Inch, Stainless Steel

Overview

Cable Clip, 90 Degree, Clamping Range 0.03 - 0.13 Inch, Stainless Steel

SunRunner 90° Series is designed for use with PV modules mounted in the “landscape” mode. PV modules with shorter than normal junction box cables cannot be dressed out to the sides of the module. The SunRunner 90° Series will also allow the junction box cables to be run to the adjacent modules across the short side of the PV module frame.

Also known as: S6476

Specifications

Material: Stainless Steel
Material: Stainless Steel