Window Enclosure 750x600x300mm

Item #: 25788

Cat #: UU756030W

UPC: 783510337308

to view pricing and more.
Window Door, Type 4x Encl./ Window Door, Bulletin Ux1 (ultrx Type 4x Fiberglass Enclosures),size/dims: 775x612x329mm, Material/finish: Fiberglass

Overview

Window Door, Type 4x Encl./ Window Door, Bulletin Ux1 (ultrx Type 4x Fiberglass Enclosures),size/dims: 775x612x329mm, Material/finish: Fiberglass

Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class.

Also known as: 783510337308, UU756030W

Features & Benefits

  • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
  • Fiberglass is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Enclosure may be rotated 180 degrees for left and right hinging
  • Molded-in drip shields are standard with each enclosure
  • Impact-resistant polycarbonate window is permanently bonded in place
  • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
  • Door hinges are replaceable
  • Type 316 stainless steel quarter-turn latch

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Fiberglass
Depth: 12.950 in
Height: 30.510 in
Finish: Smooth Matte
Width: 24.090 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Fiberglass
Height: 30.510 in
Width: 24.090 in
Color: Light Gray
Depth: 12.950 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant