Lenox Sawblade, 9 X 1 X 0.042in 18

Item #: 257881

Cat #: 210999118GR

UPC: 082472210996

to view pricing and more.
Documents & Guides
Lenox 210999118GR; Saw Blade; Lenox Gold, Extreme Metal Laser; Reciprocating; Length: 9 In;width: 1 In; Thickness: 042 In; Teeth Per Inch: 18 Tpi; Material: Bi-metal

Overview

Lenox 210999118GR; Saw Blade; Lenox Gold, Extreme Metal Laser; Reciprocating; Length: 9 In;width: 1 In; Thickness: 042 In; Teeth Per Inch: 18 Tpi; Material: Bi-metal

OPTIMIZED FOR HIGHER PERFORMANCE

T2™ Technology tooth design ensures longer blade life in the most demanding metal cutting applications


ENHANCED CUTTING ACTION

A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth


FASTER CUTS

Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts

Also known as: 082472210996, 210999118GR

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Material: Steel
Length: 9 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 9 in
Material: Steel