MTR EZM BRANCH RINGLESS 225A 2P QDP 1200A BUS

Item #: 2578824

Cat #: EZMH112225X

UPC: 785901518402

to view pricing and more.
MTR EZM BRANCH RINGLESS 225A 2P QDP 1200A BUS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR EZM BRANCH RINGLESS 225A 2P QDP 1200A BUS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringless and rated 225A. It has 2 five jaw sockets for use. The system voltage is 120/240 VAC and has a horn bypass. It includes a 1200 A aluminium/copper busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.

Also known as: 785901518402, EZMH112225X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65