This product may not be available in all locations.

Push Button, Extended Head, with Guard, 24V AC/DC, Green, 30mm
Item #: 2579
Cat #: 800H-QRA24G
UPC: 662468023634
to view pricing and more.
Documents & Guides
Push Button, Extended Head, with Guard, Illuminated, Green, 24 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Overview
Push Button, Extended Head, with Guard, Illuminated, Green, 24 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Also known as: 662468023634, 800H-QRA24G
Specifications
| Volts DC: | 24 |
| Color: | Green |
| Size: | 30 mm |
| Type: | Guard, Extended Head , Pushbutton |
| Material: | Plastic |
| Volts AC: | 24 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC: | 24 |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Type: | Guard, Extended Head , Pushbutton |
| Volts AC: | 24 |