Safety Switch/Disconnect, Fusible, VBII, 200A, 3P/4W, 240VAC, NEMA 3R, General Duty

Item #: 2579323

Cat #: GF324NRA

UPC: 195125391857

to view pricing and more.
Documents & Guides
Safety Switch/Disconnect, Fusible, VBII, 200 Amp, 3-Pole, 240 Volt AC, NEMA 3R, 4-Wire, General Duty

Overview

Safety Switch/Disconnect, Fusible, VBII, 200 Amp, 3-Pole, 240 Volt AC, NEMA 3R, 4-Wire, General Duty

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure. Rated 240VAC (200A).

Also known as: 195125391857, GF324NRA

Specifications

Amps: 200
Poles: 3
Type: Disconnect, Fusible, Safety Switch
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Type: Disconnect, Fusible, Safety Switch
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240