20A Commercial Grade Decora Receptacle, 6-20R, White

Item #: 257989

Cat #: 16462-W

UPC: 078477819500

to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477819500, 16462-W

Specifications

Type: Commercial Grade, Self-Grounding
Amps: 20
Color: White
Volts AC: 240
NEMA Configuration: 6-20R
Type: Commercial Grade, Self-Grounding
Color: White
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 240