REXEL logo

1l Pendant Weathered Copper

Item #: 258
Cat #: 6658-44
UPC: 785652066580
Sign In or Register to view pricing and more.
Sea Gull Lighting; Pendant Light; Sebring; Outdoor; Fixture Material: Glass Shade, Aluminum Body, Steel Chain, Steel Stem; Fixture Finish: Clear Seeded Shade, Weathered Copper Body, Weathered Copper Chain, Weathered Copper Stem; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting:cap Nuts; Width: 16.750 In; Height: 15 In, 67.250 In With Chain; Wire Length: 120 In (brown); Chain Length: 12 In; Lamp Included: No; Diffuser Size: 6.500 In Diameter X 7.875 In Height; Fitter Diameter: 6.375 In; Backplate Size: 1.250 In Depth X 5.500 In Diameter; Connection: Mounted To Box

Product Overview

Sea Gull Lighting; Pendant Light; Sebring; Outdoor; Fixture Material: Glass Shade, Aluminum Body, Steel Chain, Steel Stem; Fixture Finish: Clear Seeded Shade, Weathered Copper Body, Weathered Copper Chain, Weathered Copper Stem; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting:cap Nuts; Width: 16.750 In; Height: 15 In, 67.250 In With Chain; Wire Length: 120 In (brown); Chain Length: 12 In; Lamp Included: No; Diffuser Size: 6.500 In Diameter X 7.875 In Height; Fitter Diameter: 6.375 In; Backplate Size: 1.250 In Depth X 5.500 In Diameter; Connection: Mounted To Box
Also known as: 785652066580, 6658-44

Documents

Specifications

Type: Replacement Lens
Wattage: 100
Type: Replacement Lens
Wattage: 100

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)