REXEL logo

Ring Terminal, Nylon Insulated, 22 to 18 AWG, 1/4" Stud

Item #: 2580
Cat #: PN18-14R-C
UPC: 074983800087
Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, 22 to 18 AWG, 1/4 Inch Stud Size, 600 Volt, Red, Package of 100 EA

Product Overview

Ring Terminal, Nylon Insulated, 22 to 18 AWG, 1/4 Inch Stud Size, 600 Volt, Red, Package of 100 EA
Also known as: 074983800087, PN18-14R-C
Frequently Bought Together (50)
Pass & Seymour
P&S WPB287 WP BOX 2G 7 HOLE 3 SIDE
Pass & Seymour
WPB2 WP COVER 2G BLANK W/GASKET
Panduit
PLT2S-M0 Cable Tie, 7.4", Weather Resistant Nylon, Black
Panduit
PV14-56RX-L Ring Terminal, expanded vinyl insulation
Panduit
PN14-8R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #8 Stud
Panduit
PN10-10R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Heyco
3228 Liquidtight Cord Grip, Straight, Cable Size: 0.115 - 0.312"
Panduit
PN18-8R-C Ring Terminal, Nylon Insulated, 22 to 18 AWG, #6 Stud
Panduit
ABM2S-A-D 4-Way Adh Cable Tie Mount, 1", ABS, White
Panduit
PV14-10RX-C Ring Terminal, Expanded Vinyl Insulated, 16 - 14 AWG, Stud: #10
Panduit
PN18-10F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #10 Bolt, Red
Panduit
PN10-8F-L Fork Terminal, Nylon Insulated, 12-10 AWG, #8 Bolt, Yellow
Panduit
BSN18-C Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Panduit
PN14-6R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #6 Stud
Panduit
PN18-6R-C Ring Terminal, Nylon Insulated, 22 to 18 AWG, #6 Stud
Panduit
PN14-14F-C Fork Terminal, Nylon Insul, 16-14 AWG, 1/4" Bolt Hole, Blue, 100/PK
Panduit
PN10-8F-L Fork Terminal, Nylon Insulated, 12-10 AWG, #8 Bolt, Yellow
Panduit
PN10-10R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Panduit
BSN18-C Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
Panduit
BSN14-C Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
Panduit
PN10-14R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/4" Stud
Panduit
PN14-10R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #10 Stud
Panduit
PN14-10F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #10 Bolt, Blue
Panduit
PN18-8R-C Ring Terminal, Nylon Insulated, 22 to 18 AWG, #6 Stud
Panduit
PN18-10R-C Ring,Nylon,22-18AWG,#10 STUD,PK100
Ideal
WT2-1 Wire Connector, Screw-On, 22 - 14 AWG, Blue, 300 Volts, Box of 100
Cooper Crouse-Hinds
CGB193 Cord Connector, Straight, Male,1/2", Steel
Panduit
PN14-8R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #8 Stud
Panduit
PLT4S-M0 Cable Tie, Standard, UV Black Nylon, 14-1/2" Long, 1000/PK
Panduit
PN14-8F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #8 Bolt, Blue
Panduit
PN10-56R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 5/16" Stud
Panduit
PN14-14R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, 1/4" Stud
Panduit
BSN10-L Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50
Panduit
BSN14-C Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
Panduit
PN10-8R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #8 Stud
Panduit
PN18-6R-C Ring Terminal, Nylon Insulated, 22 to 18 AWG, #6 Stud
Panduit
PN18-6F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #6 Bolt, Red
Panduit
PN18-10R-C Ring,Nylon,22-18AWG,#10 STUD,PK100
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
NSI Tork
WW-722 WarriorWrap 7mil Select Vinyl Electrical Tape
Panduit
DNF14-250M-C Male Disconnect, Nylon Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue
Panduit
PNF10-8R-L Ring Terminal, 12–10 AWG, #8 Stud Size, Nylon Insulated
Panduit
PNF10-10R-L Ring Terminal, Nylon Insulated, Funnel Entry, 12 - 10 AWG, Stud: #10
Panduit
PN18-10FF-C Flanged Fork Terminal, nylon insulated, *** Discontinued ***
Panduit
PN18-6FF-C Fork Terminal, Flanged, Nylon Insulated, 22 - 16 AWG, Stud: #6
Panduit
PN18-8F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #6 Bolt, Red
Panduit
PN18-38R-C Ring Terminal, Nylon Insulated, Type: PN-R, 22- 18 AWG, 3/8" Stud
Panduit
DNF18-250FIB-C Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red
Panduit
PN10-14R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/4" Stud

Specifications

Type: Nylon Insulated, Ring Tongue Terminal
Color: Red, Red, Red
Gauge: 18, 22, 20
Volts AC: 600
Material: Nylon
Type: Nylon Insulated, Ring Tongue Terminal
Gauge: 18, 22, 20
Material: Nylon
Color: Red, Red, Red
Volts AC: 600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)