11.5T8/LED/48-830/FF/BP 120-277V

Item #: 2580050

Cat #: S11910

UPC: 045923119101

Sign In or Register to view pricing and more.
11.5T8/LED/48-830/FF/BP 120-277V

Overview

11.5T8/LED/48-830/FF/BP 120-277V

Satco's S11910 11.5-watt T8 LED Frosted tubular bulb offers warm white light and a 180 degree beam spread. The bulb features a medium bi pin base, ballast bypass, and single or double ended wiring. This all Glass tube is PET coated for shatterproof protection and delivers 50,000 hours of superior illumination.

Also known as: 045923119101, S11910

Specifications

Color Temperature: 3000 (Warm White)
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 1650
Wattage: 11.500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 11.500
Dimmable: No
Standards: DLC Listed (Standard)
Material: Glass
Lumens: 1650
Light Technology: LED
Volts AC Range: 120 - 277