100 WATT UFO LED HIGH BAY 4000K 14000 LUMENS 120-277 VOLT BLACK FINISH

Item #: 2580214

Cat #: 65-781R2

UPC: 045923648052

to view pricing and more.
Documents & Guides
100 WATT UFO LED HIGH BAY 4000K 14000 LUMENS 120-277 VOLT BLACK FINISH

Overview

100 WATT UFO LED HIGH BAY 4000K 14000 LUMENS 120-277 VOLT BLACK FINISH

SATCO|NUVO's 100-watt, 4000K, black UFO LED High Bay offers superior value and meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, 6KV surge protection, is wet location rated, and is also DLC Premium 5.1 listed.

Also known as: 045923648052, 65-781R2

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Color: Black
Color Rendering Index (CRI): 80
Type: Wet Location
Shape: Round
Standards: California Proposition 65, DLC Listed (Premium)
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Color: Black
Type: Wet Location
Standards: California Proposition 65, DLC Listed (Premium)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: Round
Dimmable: Yes