FUTURE FLOOD 52W LED WARM ARM DIM 7X6 BRONZE

Item #: 2580380

Cat #: FFLED52Y/D10

UPC: 019813225074

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 52W LED WARM ARM DIM 7X6 BRONZE

Overview

FUTURE FLOOD 52W LED WARM ARM DIM 7X6 BRONZE
Also known as: 019813225074, FFLED52Y/D10

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 52
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 7332
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED
Wattage: 52
Color: Bronze
Lumens: 7332