Channel, Slotted Wall, 4" x 4" (100mm x

Item #: 258049

Cat #: E4X4BL6

UPC: 074983242634

to view pricing and more.
Documents & Guides
Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts cover C4BL6. Extra supports required when used in horizontal applications, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT Cover sold separately.

Overview

Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts cover C4BL6. Extra supports required when used in horizontal applications, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT Cover sold separately.
Also known as: 074983242634, E4X4BL6

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC