REXEL logo

3/0 AWG THHN Stranded Copper, Black, Cut to Length

Item #: 258098
Cat #: THHN3/0STRBLK-CUT
UPC:
Sign In or Register to view pricing and more.
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length

Product Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length
Also known as: THHN3/0STRBLK-CUT
Frequently Bought Together (50)
Multiple
THHN3/0STRRED-CUT 3/0 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN3/0STRWHT-CUT 3/0 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN3/0STRBLU-CUT 3/0 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN3STRGRN-CUT 3 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN2STRGRN-CUT 2 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN1/0STRBLK-CUT 1/0 AWG THHN Stranded, Copper, Black, Cut to Length
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1STRBLK-CUT 1 AWG THHN, Stranded, Copper, Black, Cut to Length
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN4/0STRBLK-CUT 4/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN350STRBLK-CUT 350 MCM THHN Stranded Copper, Black, Cut to Length
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1/0STRGRN-CUT THHN, 1/0 AWG Stranded Copper, Green, Cut to Length
Multiple
THHN1STRRED-CUT 1 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN500STRBLK-CUT 500 MCM THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1STRWHT-CUT 1 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN1STRBLU-CUT 1 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN4/0STRRED-CUT 4/0 THHN Stranded Copper, Red, Cut to Length
Multiple
THHN1/0STRWHT-CUT 1/0 AWG THHN Stranded Copper, White, Cut to Length
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN3/0STRBLU-CUT 3/0 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN3/0STRWHT-CUT 3/0 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN3/0STRRED-CUT 3/0 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN1/0STRBLK-CUT 1/0 AWG THHN Stranded, Copper, Black, Cut to Length
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1STRBLK-CUT 1 AWG THHN, Stranded, Copper, Black, Cut to Length
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN3STRGRN-CUT 3 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN500STRBLK-CUT 500 MCM THHN Stranded Copper, Black, Cut to Length
Multiple
THHN2STRGRN-CUT 2 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN350STRBLK-CUT 350 MCM THHN Stranded Copper, Black, Cut to Length
Multiple
THHN4/0STRBLK-CUT 4/0 AWG THHN Stranded Copper, Black, Cut to Length
3M
1400C-RED Economy Grade Electrical Tape, Vinyl, Red, 3/4" x 66'
Multiple
THHN3/0STRORN-CUT 3/0 AWG THHN Stranded Copper, Orange, Cut to Length
Multiple
THHN1/0STRGRN-CUT THHN, 1/0 AWG Stranded Copper, Green, Cut to Length
Multiple
THHN250STRBLK-CUT 250 MCM THHN Stranded Copper, Black, Cut to Length
Burndy
KA29U Mechanical Lug, Aluminum, 1-Hole, 6 AWG to 250 MCM
Multiple
THHN1STRRED-CUT 1 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN1STRBLU-CUT 1 AWG THHN Stranded Copper, Blue, Cut to Length

Specifications

Gauge: 3/0
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 3/0
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)