SCREWDRIVER,FLAT-KEY 1/4X6"

Item #: 258179

Cat #: 0153-12C

UPC: 783310546450

to view pricing and more.
Documents & Guides
Heavy-Duty Keystone Tip Screwdriver 1/4" x 6". Square shank allows use of wrench or pliers for added torque. Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

Overview

Heavy-Duty Keystone Tip Screwdriver 1/4" x 6". Square shank allows use of wrench or pliers for added torque. Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

Precision-machined tips for exact fit

Handle marked for easy identification of screwdriver size, type and length.

Strong, durable black phosphate tips prevent chipping of plating

Soft, cushioned grip for extra comfort and torque

Exceeds ASME/ANSI specifications

Lifetime limited warranty

Note: This is not an insulated tool

Also known as: 783310546450, 0153-12C

Specifications

Type: Keystone, Flat Blade, Screwdriver
Length: 6 in
Size: 1/4 in
Type: Keystone, Flat Blade, Screwdriver
Size: 1/4 in
Length: 6 in